Disc Spring, 0.25, SS, Clover Dome, PK5
Mfr # BC0709015S
Zoro # G8254617
product price: $23.29
/pk 5, $4.66/eaSold in multiples of 8 for $186.32
Key Features
System of Measurement
Inch
Material
17-7 PH Stainless Steel
Thickness
0.015 in
Overall Height
0.07 in
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BC0709015S
Zoro #
G8254617
UPC #
-
Country of Origin
Belize
Dimensions
Thickness
0.015 in
Overall Height
0.07 in
Max. Outside Dia.
0.709 in
Min. Inside Dia.
0.255 in
For Hole Size
0.719
For Rod Size
0.25
Compatible Hole Diameter
23/32 in
Outside Diameter - Maximum
0.71 in
Compatible Rod Size
1/4 in
Inside Diameter - Minimum
0.26 in
Details
Item
Clover Disc Spring
System of Measurement
Inch
Material
17-7 PH Stainless Steel
Finish
Plain
Type
Clover Dome
Load @ Deflection (Lbs.)
5
Spring Rate (Lbs./In.)
571 lb/in
Spring Rate
571 lb/in
Calculated Load @ Flat
27 lbf
Disc Type
Dome
Standards
AMS 5529
Description
Disc Spring, Clover Dome, Stainless Steel, Finish Plain, Min. Inside Dia. 0.255 In, Max. Outside Dia. 0.709 In, Thickness 0.015 In, Overall Height 0.067 In, Load at Deflection 5 Lbs., Deflection at Load 0.039 In, Spring Rate 571 Lbs./In., Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.