Disc Spring, 0.25, SS, Clover Dome, PK5
Mfr # BC0709025S
Zoro # G8174406
product price: $23.69
/pk 5, $4.74/eaSold in multiples of 8 for $189.52
Key Features
System of Measurement
Inch
Material
17-7 PH Stainless Steel
Thickness
0.025 in
Overall Height
0.08 in
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BC0709025S
Zoro #
G8174406
UPC #
-
Country of Origin
Belize
Dimensions
Thickness
0.025 in
Overall Height
0.08 in
Max. Outside Dia.
0.709 in
Min. Inside Dia.
0.255 in
For Hole Size
0.719
For Rod Size
0.25
Outside Diameter - Maximum
0.71 in
Compatible Hole Diameter
23/32 in
Compatible Rod Size
1/4 in
Inside Diameter - Minimum
0.26 in
Details
Item
Clover Disc Spring
System of Measurement
Inch
Material
17-7 PH Stainless Steel
Finish
Plain
Type
Clover Dome
Load @ Deflection (Lbs.)
16
Spring Rate (Lbs./In.)
1,821 lb/in
Spring Rate
1,821 lb/in
Disc Type
Dome
Calculated Load @ Flat
97 lbf
Standards
AMS 5529
Description
Disc Spring, Clover Dome, Stainless Steel, Finish Plain, Min. Inside Dia. 0.255 In, Max. Outside Dia. 0.709 In, Thickness 0.025 In, Overall Height 0.077 In, Load at Deflection 16 Lbs., Deflection at Load 0.039 In, Spring Rate 1821 Lbs./In., Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.