Zoro Homepage

Disc Spring, 0.25, SS, Curved, PK10

  • Mfr # U2500185S

  • Zoro # G5239272


product price: $20.35
/pk 25, $0.81/ea
Sold in multiples of 9 for $183.15

Key Features

System of Measurement
Inch
Thickness
0.018 in
Overall Height
0.05 in
Finish
Plain
Type
Curved Spring Washer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U2500185S
Zoro #
G5239272
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.018 in
Overall Height
0.05 in
Max. Outside Dia.
0.551 in
Min. Inside Dia.
0.265 in
For Rod Size
0.25
For Hole Size
0.5625
Compatible Hole Diameter
9/16 in
Outside Diameter - Maximum
0.55 in
Inside Diameter - Minimum
0.27 in
Compatible Rod Size
1/4 in

Details

Item
Curved Disc Spring
System of Measurement
Inch
Material
301 Stainless Steel
Finish
Plain
Type
Curved Spring Washer
Deflection @ Load
0.018 in
Load @ Deflection (Lbs.)
21
Disc Type
Curved
Standards
ASTM A666

Description

Disc Spring, Curved Spring Washer, Stainless Steel, Finish Plain, Min. Inside Dia. 0.265 In, Max. Outside Dia. 0.551 In, Thickness 0.0185 In, Overall Height 0.052 In, Load at Deflection 21 Lbs., Deflection at Load 0.018 In, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.