Disc Spring, 0.25, Steel, Belleville, PK10
Mfr # B0637032
Zoro # G2979061
product price: $26.79
/pk 25, $1.07/eaSold in multiples of 8 for $214.32
Key Features
System of Measurement
Inch
Thickness
0.032 in
Overall Height
0.05 in
Finish
Oil
Type
Belleville Spring Washer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B0637032
Zoro #
G2979061
UPC #
-
Country of Origin
China
Dimensions
Thickness
0.032 in
Overall Height
0.05 in
Max. Outside Dia.
0.637 in
Min. Inside Dia.
0.255 in
For Hole Size
0.641
For Rod Size
0.25
Outside Diameter - Maximum
0.64 in
Compatible Rod Size
1/4 in
Compatible Hole Diameter
41/64 in
Inside Diameter - Minimum
0.26 in
Details
Item
Belleville Spring
System of Measurement
Inch
Material
Carbon Steel
Finish
Oil
Type
Belleville Spring Washer
Deflection @ Load
0.008 in
Load @ Deflection (Lbs.)
118
Calculated Load @ Flat (Lbs.)
222
Standards
ASTM A684
Calculated Load @ Flat
222 lbf
Disc Type
Belleville Spring
Description
Disc Spring, Belleville Spring Washer, Carbon Steel, Finish Plain, Min. Inside Dia. 0.255 In, Max. Outside Dia. 0.637 In, Thickness 0.032 In, Overall Height 0.048 In, Load at Deflection 118 Lbs., Deflection at Load 0.008 In, Calculated Load at Flat 222 Lbs., Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.