Disc Spring, 0.25, Steel, Belleville, PK10
Mfr # B0687052
Zoro # G8329657
product price: $17.99
/pk 10, $1.80/eaSold in multiples of 18 for $323.82
Key Features
System of Measurement
Inch
Thickness
0.052 in
Overall Height
0.07 in
Finish
Oil
Type
Belleville Spring Washer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B0687052
Zoro #
G8329657
UPC #
-
Country of Origin
China
Dimensions
Thickness
0.052 in
Overall Height
0.07 in
Max. Outside Dia.
0.687 in
Min. Inside Dia.
0.265 in
For Hole Size
0.688
For Rod Size
0.25
Compatible Rod Size
1/4 in
Compatible Hole Diameter
11/16 in
Inside Diameter - Minimum
0.27 in
Outside Diameter - Maximum
0.69 in
Details
Item
Belleville Spring
System of Measurement
Inch
Material
Carbon Steel
Finish
Oil
Type
Belleville Spring Washer
Deflection @ Load
0.014 in
Load @ Deflection (Lbs.)
643
Calculated Load @ Flat (Lbs.)
884
Disc Type
Belleville Spring
Calculated Load @ Flat
884 lbf
Standards
ASTM A684
Description
Disc Spring, Belleville Spring Washer, Carbon Steel, Finish Plain, Min. Inside Dia. 0.265 In, Max. Outside Dia. 0.687 In, Thickness 0.052 In, Overall Height 0.069 In, Load at Deflection 643 Lbs., Deflection at Load 0.014 In, Calculated Load at Flat 884 Lbs., Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.