Disc Spring, 0.25, Steel, Belleville, PK10
Mfr # B0750025
Zoro # G5242903
product price: $21.79
/pk 25, $0.87/eaSold in multiples of 9 for $196.11
Key Features
System of Measurement
Inch
Thickness
0.025 in
Overall Height
0.05 in
Finish
Oil
Type
Belleville Spring Washer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B0750025
Zoro #
G5242903
UPC #
-
Country of Origin
China
Dimensions
Thickness
0.025 in
Overall Height
0.05 in
Max. Outside Dia.
0.75 in
Min. Inside Dia.
0.255 in
For Rod Size
0.25
For Hole Size
0.75
Compatible Hole Diameter
3/4 in
Inside Diameter - Minimum
0.26 in
Outside Diameter - Maximum
0.75 in
Compatible Rod Size
1/4 in
Details
Item
Belleville Spring
System of Measurement
Inch
Material
Carbon Steel
Finish
Oil
Type
Belleville Spring Washer
Deflection @ Load
0.012 in
Load @ Deflection (Lbs.)
77
Calculated Load @ Flat (Lbs.)
114
Calculated Load @ Flat
114 lbf
Standards
ASTM A684
Disc Type
Belleville Spring
Description
Disc Spring, Belleville Spring Washer, Carbon Steel, Finish Plain, Min. Inside Dia. 0.255 In, Max. Outside Dia. 0.75 In, Thickness 0.025 In, Overall Height 0.049 In, Load at Deflection 77 Lbs., Deflection at Load 0.012 In, Calculated Load at Flat 114 Lbs., Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.