Zoro Homepage

Disc Spring, 0.25, Steel, Belleville, PK10

  • Mfr # B0750052

  • Zoro # G2979037


product price: $17.99
/pk 15, $1.20/ea
Sold in multiples of 11 for $197.89

Key Features

System of Measurement
Inch
Thickness
0.052 in
Overall Height
0.07 in
Finish
Oil
Type
Belleville Spring Washer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B0750052
Zoro #
G2979037
UPC #
-
Country of Origin
China

Dimensions

Thickness
0.052 in
Overall Height
0.07 in
Max. Outside Dia.
0.75 in
Min. Inside Dia.
0.255 in
For Hole Size
0.75
For Rod Size
0.25
Compatible Rod Size
1/4 in
Inside Diameter - Minimum
0.26 in
Outside Diameter - Maximum
0.75 in
Compatible Hole Diameter
3/4 in

Details

Item
Belleville Spring
System of Measurement
Inch
Material
Carbon Steel
Finish
Oil
Type
Belleville Spring Washer
Deflection @ Load
0.007 in
Load @ Deflection (Lbs.)
311
Calculated Load @ Flat (Lbs.)
560
Standards
ASTM A684
Disc Type
Belleville Spring
Calculated Load @ Flat
560 lbf

Description

Disc Spring, Belleville Spring Washer, Carbon Steel, Finish Plain, Min. Inside Dia. 0.255 In, Max. Outside Dia. 0.75 In, Thickness 0.052 In, Overall Height 0.065 In, Load at Deflection 311 Lbs., Deflection at Load 0.007 In, Calculated Load at Flat 560 Lbs., Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.