Zoro Homepage

Disc Spring, 0.25, Steel, Curved, PK10

  • Mfr # U2500110

  • Zoro # G5239227


product price: $16.99
/pk 25, $0.68/ea
Sold in multiples of 11 for $186.89

Key Features

System of Measurement
Inch
Material
Carbon Steel
Thickness
0.011 in
Overall Height
0.06 in
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U2500110
Zoro #
G5239227
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.011 in
Overall Height
0.06 in
Max. Outside Dia.
0.49 in
Min. Inside Dia.
0.265 in
For Rod Size
0.25
For Hole Size
0.5
Compatible Hole Diameter
1/2 in
Inside Diameter - Minimum
0.27 in
Compatible Rod Size
1/4 in
Outside Diameter - Maximum
0.49 in

Details

Item
Curved Disc Spring
System of Measurement
Inch
Material
Carbon Steel
Finish
Plain
Type
Curved Spring Washer
Deflection @ Load
0.029 in
Load @ Deflection (Lbs.)
7
Disc Type
Curved
Standards
ASTM A684

Description

Disc Spring, Curved Spring Washer, Carbon Steel, Finish Plain, Min. Inside Dia. 0.265 In, Max. Outside Dia. 0.49 In, Thickness 0.011 In, Overall Height 0.063 In, Load at Deflection 7 Lbs., Deflection at Load 0.029 In, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.