Disc Spring, 0.25, Steel, Curved, PK10
Mfr # U2500145
Zoro # G5239254
product price: $17.59
/pk 25, $0.70/eaSold in multiples of 11 for $193.49
Key Features
System of Measurement
Inch
Material
Carbon Steel
Thickness
0.014 in
Overall Height
0.06 in
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
U2500145
Zoro #
G5239254
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.014 in
Overall Height
0.06 in
Max. Outside Dia.
0.551 in
Min. Inside Dia.
0.265 in
For Hole Size
0.5625
For Rod Size
0.25
Compatible Rod Size
1/4 in
Compatible Hole Diameter
9/16 in
Inside Diameter - Minimum
0.27 in
Outside Diameter - Maximum
0.55 in
Details
Item
Curved Disc Spring
System of Measurement
Inch
Material
Carbon Steel
Finish
Plain
Type
Curved Spring Washer
Deflection @ Load
0.026 in
Load @ Deflection (Lbs.)
14
Disc Type
Curved
Standards
ASTM A684
Description
Disc Spring, Curved Spring Washer, Carbon Steel, Finish Plain, Min. Inside Dia. 0.265 In, Max. Outside Dia. 0.551 In, Thickness 0.0145 In, Overall Height 0.06 In, Load at Deflection 14 Lbs., Deflection at Load 0.026 In, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.