Disc Spring, 0.312, Steel, Curved, PK10
Mfr # U3120210
Zoro # G2977838
product price: $23.99
/pk 25, $0.96/eaSold in multiples of 8 for $191.92
Key Features
System of Measurement
Inch
Material
Carbon Steel
Thickness
0.021 in
Overall Height
0.07 in
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U3120210
Zoro #
G2977838
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.021 in
Overall Height
0.07 in
Max. Outside Dia.
0.735 in
Min. Inside Dia.
0.327 in
For Hole Size
0.75
For Rod Size
0.312
Outside Diameter - Maximum
0.74 in
Compatible Hole Diameter
3/4 in
Inside Diameter - Minimum
0.33 in
Compatible Rod Size
5/16 in
Details
Item
Curved Disc Spring
System of Measurement
Inch
Material
Carbon Steel
Finish
Plain
Type
Curved Spring Washer
Deflection @ Load
0.025 in
Load @ Deflection (Lbs.)
22.5
Standards
ASTM A684
Disc Type
Curved
Description
Disc Spring, Curved Spring Washer, Carbon Steel, Finish Plain, Min. Inside Dia. 0.327 In, Max. Outside Dia. 0.735 In, Thickness 0.021 In, Overall Height 0.07 In, Load at Deflection 22.5 Lbs., Deflection at Load 0.025 In, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.