Disc Spring, 0.3125, Steel, Belleville, PK10
Mfr # B0937030
Zoro # G2979028
product price: $16.85
/pk 15, $1.12/eaSold in multiples of 12 for $202.20
Key Features
System of Measurement
Inch
Thickness
0.03 in
Overall Height
0.06 in
Finish
Oil
Type
Belleville Spring Washer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B0937030
Zoro #
G2979028
UPC #
-
Country of Origin
China
Dimensions
Thickness
0.03 in
Overall Height
0.06 in
Max. Outside Dia.
0.937 in
Min. Inside Dia.
0.317 in
For Hole Size
0.938
For Rod Size
0.3125
Inside Diameter - Minimum
0.32 in
Outside Diameter - Maximum
0.94 in
Compatible Rod Size
5/16 in
Compatible Hole Diameter
15/16 in
Details
Item
Belleville Spring
System of Measurement
Inch
Material
Carbon Steel
Finish
Oil
Type
Belleville Spring Washer
Deflection @ Load
0.015 in
Load @ Deflection (Lbs.)
110
Calculated Load @ Flat (Lbs.)
159
Standards
ASTM A684
Disc Type
Belleville Spring
Calculated Load @ Flat
159 lbf
Description
Disc Spring, Belleville Spring Washer, Carbon Steel, Finish Plain, Min. Inside Dia. 0.317 In, Max. Outside Dia. 0.937 In, Thickness 0.03 In, Overall Height 0.06 In, Load at Deflection 110 Lbs., Deflection at Load 0.015 In, Calculated Load at Flat 159 Lbs., Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.