Disc Spring, 0.313, SS, Clover Dome, PK10
Mfr # BC0625030S
Zoro # G7830471
product price: $44.49
/pk 10, $4.45/eaSold in multiples of 5 for $222.45
Key Features
System of Measurement
Inch
Material
17-7 PH Stainless Steel
Thickness
0.03 in
Overall Height
0.07 in
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BC0625030S
Zoro #
G7830471
UPC #
-
Country of Origin
Belize
Dimensions
Thickness
0.03 in
Overall Height
0.07 in
Max. Outside Dia.
0.625 in
Min. Inside Dia.
0.317 in
For Hole Size
0.625
For Rod Size
0.313
Compatible Rod Size
5/16 in
Compatible Hole Diameter
5/8 in
Outside Diameter - Maximum
0.63 in
Inside Diameter - Minimum
0.32 in
Details
Item
Clover Disc Spring
System of Measurement
Inch
Material
17-7 PH Stainless Steel
Finish
Plain
Type
Clover Dome
Load @ Deflection (Lbs.)
39.6
Spring Rate (Lbs./In.)
6,522 lb/in
Spring Rate
6,522 lb/in
Calculated Load @ Flat
277 lbf
Disc Type
Dome
Standards
AMS 5529
Description
Disc Spring, Clover Dome, Stainless Steel, Finish Plain, Min. Inside Dia. 0.317 In, Max. Outside Dia. 0.625 In, Thickness 0.03 In, Overall Height 0.066 In, Load at Deflection 39.6 Lbs., Deflection at Load 0.027 In, Spring Rate 6522 Lbs./In., Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.