Disc Spring, 0.313, SS, Clover Dome, PK5
Mfr # BC0625033S
Zoro # G8194724
product price: $23.29
/pk 5, $4.66/eaSold in multiples of 8 for $186.32
Key Features
System of Measurement
Inch
Material
17-7 PH Stainless Steel
Thickness
0.033 in
Overall Height
0.07 in
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BC0625033S
Zoro #
G8194724
UPC #
-
Country of Origin
Belize
Dimensions
Thickness
0.033 in
Overall Height
0.07 in
Max. Outside Dia.
0.625 in
Min. Inside Dia.
0.317 in
For Rod Size
0.313
For Hole Size
0.625
Inside Diameter - Minimum
0.32 in
Compatible Hole Diameter
5/8 in
Outside Diameter - Maximum
0.63 in
Compatible Rod Size
5/16 in
Details
Item
Clover Disc Spring
System of Measurement
Inch
Material
17-7 PH Stainless Steel
Finish
Plain
Type
Clover Dome
Load @ Deflection (Lbs.)
42.8
Spring Rate (Lbs./In.)
7,050 lb/in
Standards
AMS 5529
Spring Rate
7,050 lb/in
Calculated Load @ Flat
304 lbf
Disc Type
Dome
Description
Disc Spring, Clover Dome, Stainless Steel, Finish Plain, Min. Inside Dia. 0.317 In, Max. Outside Dia. 0.625 In, Thickness 0.033 In, Overall Height 0.069 In, Load at Deflection 42.8 Lbs., Deflection at Load 0.027 In, Spring Rate 7050 Lbs./In., Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.