Disc Spring, 0.313, SS, Clover Dome, PK5
Mfr # BC0896015S
Zoro # G8446417
product price: $25.79
/pk 5, $5.16/eaSold in multiples of 8 for $206.32
Key Features
System of Measurement
Inch
Material
17-7 PH Stainless Steel
Thickness
0.015 in
Overall Height
0.08 in
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BC0896015S
Zoro #
G8446417
UPC #
-
Country of Origin
Belize
Dimensions
Thickness
0.015 in
Overall Height
0.08 in
Max. Outside Dia.
0.896 in
Min. Inside Dia.
0.32 in
For Hole Size
0.906
For Rod Size
0.313
Outside Diameter - Maximum
0.9 in
Compatible Hole Diameter
29/32 in
Inside Diameter - Minimum
0.32 in
Compatible Rod Size
5/16 in
Details
Item
Clover Disc Spring
System of Measurement
Inch
Material
17-7 PH Stainless Steel
Finish
Plain
Type
Clover Dome
Load @ Deflection (Lbs.)
4.8
Spring Rate (Lbs./In.)
437 lb/in
Standards
AMS 5529
Disc Type
Dome
Spring Rate
437 lb/in
Calculated Load @ Flat
19 lbf
Description
Disc Spring, Clover Dome, Stainless Steel, Finish Plain, Min. Inside Dia. 0.32 In, Max. Outside Dia. 0.896 In, Thickness 0.015 In, Overall Height 0.081 In, Load at Deflection 4.8 Lbs., Deflection at Load 0.049 In, Spring Rate 437 Lbs./In., Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.