Disc Spring, 0.313, SS, Clover Dome, PK5
Mfr # BC0896025S
Zoro # G7930282
product price: $23.79
/pk 5, $4.76/eaSold in multiples of 8 for $190.32
Key Features
System of Measurement
Inch
Material
17-7 PH Stainless Steel
Thickness
0.025 in
Overall Height
0.09 in
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BC0896025S
Zoro #
G7930282
UPC #
-
Country of Origin
Belize
Dimensions
Thickness
0.025 in
Overall Height
0.09 in
Max. Outside Dia.
0.896 in
Min. Inside Dia.
0.32 in
For Rod Size
0.313
For Hole Size
0.906
Outside Diameter - Maximum
0.9 in
Inside Diameter - Minimum
0.32 in
Compatible Hole Diameter
29/32 in
Compatible Rod Size
5/16 in
Details
Item
Clover Disc Spring
System of Measurement
Inch
Material
17-7 PH Stainless Steel
Finish
Plain
Type
Clover Dome
Load @ Deflection (Lbs.)
15.3
Spring Rate (Lbs./In.)
1,388 lb/in
Standards
AMS 5529
Spring Rate
1,388 lb/in
Calculated Load @ Flat
90 lbf
Disc Type
Dome
Description
Disc Spring, Clover Dome, Stainless Steel, Finish Plain, Min. Inside Dia. 0.32 In, Max. Outside Dia. 0.896 In, Thickness 0.025 In, Overall Height 0.091 In, Load at Deflection 15.3 Lbs., Deflection at Load 0.049 In, Spring Rate 1388 Lbs./In., Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.