Disc Spring, 0.343, SS, Curved, PK10
Mfr # U3430100S
Zoro # G5239306
product price: $18.49
/pk 25, $0.74/eaSold in multiples of 11 for $203.39
Key Features
System of Measurement
Inch
Material
301 Stainless Steel
Thickness
0.01 in
Overall Height
0.12 in
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U3430100S
Zoro #
G5239306
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.01 in
Overall Height
0.12 in
Max. Outside Dia.
0.672 in
Min. Inside Dia.
0.363 in
For Rod Size
0.343
For Hole Size
0.6875
Inside Diameter - Minimum
0.36 in
Compatible Hole Diameter
11/16 in
Compatible Rod Size
11/32 in
Outside Diameter - Maximum
0.67 in
Details
Item
Curved Disc Spring
System of Measurement
Inch
Material
301 Stainless Steel
Finish
Plain
Type
Curved Spring Washer
Deflection @ Load
0.057 in
Load @ Deflection (Lbs.)
5.5
Standards
ASTM A666
Disc Type
Curved
Description
Disc Spring, Curved Spring Washer, Stainless Steel, Finish Plain, Min. Inside Dia. 0.363 In, Max. Outside Dia. 0.672 In, Thickness 0.01 In, Overall Height 0.12 In, Load at Deflection 5.5 Lbs., Deflection at Load 0.057 In, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.