Disc Spring, 0.3438, SS, Belleville, PK10
Mfr # B1000090S1
Zoro # G8227642
product price: $17.99
/pk 10, $1.80/eaSold in multiples of 11 for $197.89
Key Features
System of Measurement
Inch
Thickness
0.09 in
Overall Height
0.1 in
Finish
Plain
Type
Belleville Spring Washer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1000090S1
Zoro #
G8227642
UPC #
-
Country of Origin
China
Dimensions
Thickness
0.09 in
Overall Height
0.1 in
Max. Outside Dia.
1 in
Min. Inside Dia.
0.344 in
For Hole Size
1
For Rod Size
0.3438
Compatible Hole Diameter
1 in
Outside Diameter - Maximum
1 in
Compatible Rod Size
11/32 in
Inside Diameter - Minimum
0.34 in
Details
Item
Belleville Spring
System of Measurement
Inch
Material
302 Stainless Steel
Finish
Plain
Type
Belleville Spring Washer
Deflection @ Load
0.01 in
Load @ Deflection (Lbs.)
1227
Calculated Load @ Flat (Lbs.)
2106
Disc Type
Belleville Spring
Calculated Load @ Flat
2,106 lbf
Standards
AMS 5906
Description
Disc Spring, Belleville Spring Washer, Stainless Steel, Finish Plain, Min. Inside Dia. 0.344 In, Max. Outside Dia. 1 In, Thickness 0.09 In, Overall Height 0.102 In, Load at Deflection 1227 Lbs., Deflection at Load 0.01 In, Calculated Load at Flat 2106 Lbs., Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.