Disc Spring, 0.375, SS, Belleville, PK10
Mfr # B1125053S
Zoro # G5237486
product price: $20.59
/pk 10, $2.06/eaSold in multiples of 9 for $185.31
Key Features
System of Measurement
Inch
Thickness
0.053 in
Overall Height
0.08 in
Finish
Plain
Type
Belleville Spring Washer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1125053S
Zoro #
G5237486
UPC #
-
Country of Origin
China
Dimensions
Thickness
0.053 in
Overall Height
0.08 in
Max. Outside Dia.
1.125 in
Min. Inside Dia.
0.38 in
For Hole Size
1.125
For Rod Size
0.375
Inside Diameter - Minimum
0.38 in
Outside Diameter - Maximum
1.13 in
Compatible Hole Diameter
1 1/8 in
Compatible Rod Size
3/8 in
Details
Item
Belleville Spring
System of Measurement
Inch
Material
302 Stainless Steel
Finish
Plain
Type
Belleville Spring Washer
Deflection @ Load
0.014 in
Load @ Deflection (Lbs.)
299
Calculated Load @ Flat (Lbs.)
535
Disc Type
Belleville Spring
Calculated Load @ Flat
535 lbf
Standards
AMS 5906
Description
Disc Spring, Belleville Spring Washer, Stainless Steel, Finish Plain, Min. Inside Dia. 0.38 In, Max. Outside Dia. 1.125 In, Thickness 0.053 In, Overall Height 0.08 In, Load at Deflection 299 Lbs., Deflection at Load 0.014 In, Calculated Load at Flat 535 Lbs., Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.