Disc Spring, 0.375, SS, Belleville, PK10
Mfr # B1250065S
Zoro # G8286661
product price: $26.79
/pk 10, $2.68/eaSold in multiples of 8 for $214.32
Key Features
System of Measurement
Inch
Thickness
0.065 in
Overall Height
0.09 in
Finish
Plain
Type
Belleville Spring Washer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1250065S
Zoro #
G8286661
UPC #
-
Country of Origin
China
Dimensions
Thickness
0.065 in
Overall Height
0.09 in
Max. Outside Dia.
1.25 in
Min. Inside Dia.
0.39 in
For Rod Size
0.375
For Hole Size
1.25
Outside Diameter - Maximum
1.25 in
Compatible Rod Size
3/8 in
Inside Diameter - Minimum
0.39 in
Compatible Hole Diameter
1 1/4 in
Details
Item
Belleville Spring
System of Measurement
Inch
Material
302 Stainless Steel
Finish
Plain
Type
Belleville Spring Washer
Deflection @ Load
0.016 in
Load @ Deflection (Lbs.)
436
Calculated Load @ Flat (Lbs.)
598
Standards
AMS 5906
Calculated Load @ Flat
598 lbf
Disc Type
Belleville Spring
Description
Disc Spring, Belleville Spring Washer, Stainless Steel, Finish Plain, Min. Inside Dia. 0.39 In, Max. Outside Dia. 1.25 In, Thickness 0.065 In, Overall Height 0.085 In, Load at Deflection 436 Lbs., Deflection at Load 0.016 In, Calculated Load at Flat 598 Lbs., Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.