Disc Spring, 0.375, SS, Clover Dome, PK5
Mfr # BC0750030S
Zoro # G8436547
product price: $26.59
/pk 5, $5.32/eaSold in multiples of 8 for $212.72
Key Features
System of Measurement
Inch
Material
17-7 PH Stainless Steel
Thickness
0.03 in
Overall Height
0.07 in
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BC0750030S
Zoro #
G8436547
UPC #
-
Country of Origin
Belize
Dimensions
Thickness
0.03 in
Overall Height
0.07 in
Max. Outside Dia.
0.751 in
Min. Inside Dia.
0.38 in
For Rod Size
0.375
For Hole Size
0.75
Inside Diameter - Minimum
0.38 in
Outside Diameter - Maximum
0.75 in
Compatible Rod Size
3/8 in
Compatible Hole Diameter
3/4 in
Details
Item
Clover Disc Spring
System of Measurement
Inch
Material
17-7 PH Stainless Steel
Finish
Plain
Type
Clover Dome
Load @ Deflection (Lbs.)
28.9
Spring Rate (Lbs./In.)
4,023 lb/in
Disc Type
Dome
Standards
AMS 5529
Spring Rate
4,023 lb/in
Calculated Load @ Flat
202 lbf
Description
Disc Spring, Clover Dome, Stainless Steel, Finish Plain, Min. Inside Dia. 0.38 In, Max. Outside Dia. 0.751 In, Thickness 0.03 In, Overall Height 0.073 In, Load at Deflection 28.9 Lbs., Deflection at Load 0.032 In, Spring Rate 4023 Lbs./In., Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.