Disc Spring, 0.375, SS, Clover Dome, PK5
Mfr # BC0750033S
Zoro # G8474943
product price: $22.69
/pk 5, $4.54/eaSold in multiples of 9 for $204.21
Key Features
System of Measurement
Inch
Material
17-7 PH Stainless Steel
Thickness
0.033 in
Overall Height
0.08 in
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BC0750033S
Zoro #
G8474943
UPC #
-
Country of Origin
Belize
Dimensions
Thickness
0.033 in
Overall Height
0.08 in
Max. Outside Dia.
0.751 in
Min. Inside Dia.
0.38 in
For Rod Size
0.375
For Hole Size
0.75
Compatible Rod Size
3/8 in
Compatible Hole Diameter
3/4 in
Outside Diameter - Maximum
0.75 in
Inside Diameter - Minimum
0.38 in
Details
Item
Clover Disc Spring
System of Measurement
Inch
Material
17-7 PH Stainless Steel
Finish
Plain
Type
Clover Dome
Load @ Deflection (Lbs.)
38.8
Spring Rate (Lbs./In.)
5,391 lb/in
Disc Type
Dome
Standards
AMS 5529
Calculated Load @ Flat
271 lbf
Spring Rate
5,391 lb/in
Description
Disc Spring, Clover Dome, Stainless Steel, Finish Plain, Min. Inside Dia. 0.38 In, Max. Outside Dia. 0.751 In, Thickness 0.033 In, Overall Height 0.076 In, Load at Deflection 38.8 Lbs., Deflection at Load 0.032 In, Spring Rate 5391 Lbs./In., Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.