Disc Spring, 0.375, SS, Clover Dome, PK5
Mfr # BC0750039S
Zoro # G8262931
product price: $23.35
/pk 5, $4.67/eaSold in multiples of 9 for $210.15
Key Features
System of Measurement
Inch
Material
17-7 PH Stainless Steel
Thickness
0.039 in
Overall Height
0.08 in
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BC0750039S
Zoro #
G8262931
UPC #
-
Country of Origin
Belize
Dimensions
Thickness
0.039 in
Overall Height
0.08 in
Max. Outside Dia.
0.751 in
Min. Inside Dia.
0.38 in
For Rod Size
0.375
For Hole Size
0.75
Inside Diameter - Minimum
0.38 in
Compatible Hole Diameter
3/4 in
Compatible Rod Size
3/8 in
Outside Diameter - Maximum
0.75 in
Details
Item
Clover Disc Spring
System of Measurement
Inch
Material
17-7 PH Stainless Steel
Finish
Plain
Type
Clover Dome
Load @ Deflection (Lbs.)
62
Spring Rate (Lbs./In.)
8,620 lb/in
Calculated Load @ Flat
440 lbf
Spring Rate
8,620 lb/in
Standards
AMS 5529
Disc Type
Dome
Description
Disc Spring, Clover Dome, Stainless Steel, Finish Plain, Min. Inside Dia. 0.38 In, Max. Outside Dia. 0.751 In, Thickness 0.039 In, Overall Height 0.082 In, Load at Deflection 62 Lbs., Deflection at Load 0.032 In, Spring Rate 8620 Lbs./In., Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.