Disc Spring, 0.375, SS, Clover Dome, PK5
Mfr # BC0750043S
Zoro # G7835843
product price: $25.19
/pk 5, $5.04/eaSold in multiples of 8 for $201.52
Key Features
System of Measurement
Inch
Material
17-7 PH Stainless Steel
Thickness
0.043 in
Overall Height
0.09 in
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BC0750043S
Zoro #
G7835843
UPC #
-
Country of Origin
Belize
Dimensions
Thickness
0.043 in
Overall Height
0.09 in
Max. Outside Dia.
0.751 in
Min. Inside Dia.
0.38 in
For Rod Size
0.375
For Hole Size
0.75
Outside Diameter - Maximum
0.75 in
Inside Diameter - Minimum
0.38 in
Compatible Rod Size
3/8 in
Compatible Hole Diameter
3/4 in
Details
Item
Clover Disc Spring
System of Measurement
Inch
Material
17-7 PH Stainless Steel
Finish
Plain
Type
Clover Dome
Load @ Deflection (Lbs.)
83.6
Spring Rate (Lbs./In.)
11,625 lb/in
Disc Type
Dome
Calculated Load @ Flat
594 lbf
Spring Rate
11,625 lb/in
Standards
AMS 5529
Description
Disc Spring, Clover Dome, Stainless Steel, Finish Plain, Min. Inside Dia. 0.38 In, Max. Outside Dia. 0.751 In, Thickness 0.043 In, Overall Height 0.086 In, Load at Deflection 83.6 Lbs., Deflection at Load 0.032 In, Spring Rate 11625 Lbs./In., Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.