Disc Spring, 0.375, SS, Clover Dome, PK5
Mfr # BC1070025S
Zoro # G7955001
product price: $26.99
/pk 5, $5.40/eaSold in multiples of 8 for $215.92
Key Features
System of Measurement
Inch
Material
17-7 PH Stainless Steel
Thickness
0.025 in
Overall Height
0.1 in
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BC1070025S
Zoro #
G7955001
UPC #
-
Country of Origin
Belize
Dimensions
Thickness
0.025 in
Overall Height
0.1 in
Max. Outside Dia.
1.069 in
Min. Inside Dia.
0.4 in
For Hole Size
1.1
For Rod Size
0.375
Compatible Hole Diameter
1 3/32 in
Outside Diameter - Maximum
1.07 in
Inside Diameter - Minimum
0.4 in
Compatible Rod Size
3/8 in
Details
Item
Clover Disc Spring
System of Measurement
Inch
Material
17-7 PH Stainless Steel
Finish
Plain
Type
Clover Dome
Load @ Deflection (Lbs.)
14
Spring Rate (Lbs./In.)
1,076 lb/in
Calculated Load @ Flat
78 lbf
Disc Type
Dome
Standards
AMS 5529
Spring Rate
1,076 lb/in
Description
Disc Spring, Clover Dome, Stainless Steel, Finish Plain, Min. Inside Dia. 0.4 In, Max. Outside Dia. 1.069 In, Thickness 0.025 In, Overall Height 0.102 In, Load at Deflection 14 Lbs., Deflection at Load 0.058 In, Spring Rate 1076 Lbs./In., Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.