Disc Spring, 0.375, SS, Curved, PK10
Mfr # U3750160S
Zoro # G1818190
product price: $23.15
/pk 25, $0.93/eaSold in multiples of 9 for $208.35
Key Features
System of Measurement
Inch
Thickness
0.016 in
Overall Height
0.09 in
Finish
Plain
Type
Curved Spring Washer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U3750160S
Zoro #
G1818190
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.016 in
Overall Height
0.09 in
Max. Outside Dia.
0.735 in
Min. Inside Dia.
0.395 in
For Rod Size
0.375
For Hole Size
0.75
Outside Diameter - Maximum
0.74 in
Compatible Hole Diameter
3/4 in
Inside Diameter - Minimum
0.4 in
Compatible Rod Size
3/8 in
Details
Item
Curved Disc Spring
System of Measurement
Inch
Material
301 Stainless Steel
Finish
Plain
Type
Curved Spring Washer
Deflection @ Load
0.036 in
Load @ Deflection (Lbs.)
12
Disc Type
Curved
Standards
ASTM A666
Description
Disc Spring, Curved Spring Washer, Stainless Steel, Finish Plain, Min. Inside Dia. 0.395 In, Max. Outside Dia. 0.735 In, Thickness 0.016 In, Overall Height 0.086 In, Load at Deflection 12 Lbs., Deflection at Load 0.036 In, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.