Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B0750028
Zoro #
G5242912
UPC #
-
Country of Origin
Multiple
Dimensions
For Rod Size
0.375
For Hole Size
0.75
Thickness
0.028 in
Overall Height
0.051 in
Min. Inside Dia.
0.38 in
Max. Outside Dia.
0.75 in
Details
Type
Belleville Spring Washer
Material
Carbon Steel
Load @ Deflection (Lbs.)
110
Finish
Plain
Item
Disc Spring
Deflection @ Load
0.012 in
Calculated Load @ Flat (Lbs.)
175
Description
Disc Spring, Belleville Spring Washer, Carbon Steel, Finish Plain, Min. Inside Dia. 0.38 In, Max. Outside Dia. 0.75 In, Thickness 0.028 In, Overall Height 0.051 In, Load at Deflection 110 Lbs., Deflection at Load 0.012 In, Calculated Load at Flat 175 Lbs., Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.