Disc Spring, 0.375, Steel, Belleville, PK10
Mfr # B0950047
Zoro # G2979000
product price: $15.89
/pk 15, $1.06/eaSold in multiples of 12 for $190.68
Key Features
System of Measurement
Inch
Thickness
0.047 in
Overall Height
0.07 in
Finish
Oil
Type
Belleville Spring Washer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B0950047
Zoro #
G2979000
UPC #
-
Country of Origin
China
Dimensions
Thickness
0.047 in
Overall Height
0.07 in
Max. Outside Dia.
0.95 in
Min. Inside Dia.
0.38 in
For Rod Size
0.375
For Hole Size
0.953
Inside Diameter - Minimum
0.38 in
Compatible Hole Diameter
61/64 in
Outside Diameter - Maximum
0.95 in
Compatible Rod Size
3/8 in
Details
Item
Belleville Spring
System of Measurement
Inch
Material
Carbon Steel
Finish
Oil
Type
Belleville Spring Washer
Deflection @ Load
0.012 in
Load @ Deflection (Lbs.)
261
Calculated Load @ Flat (Lbs.)
463
Calculated Load @ Flat
463 lbf
Disc Type
Belleville Spring
Standards
ASTM A684
Description
Disc Spring, Belleville Spring Washer, Carbon Steel, Finish Plain, Min. Inside Dia. 0.38 In, Max. Outside Dia. 0.95 In, Thickness 0.047 In, Overall Height 0.07 In, Load at Deflection 261 Lbs., Deflection at Load 0.012 In, Calculated Load at Flat 463 Lbs., Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.