Disc Spring, 0.375, Steel, Curved, PK10
Mfr # U3750110
Zoro # G2977801
product price: $23.39
/pk 25, $0.94/eaSold in multiples of 10 for $233.90
Key Features
System of Measurement
Inch
Thickness
0.011 in
Overall Height
0.13 in
Finish
Plain
Type
Curved Spring Washer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
U3750110
Zoro #
G2977801
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.011 in
Overall Height
0.13 in
Max. Outside Dia.
0.735 in
Min. Inside Dia.
0.395 in
For Rod Size
0.375
For Hole Size
0.75
Inside Diameter - Minimum
0.4 in
Compatible Rod Size
3/8 in
Compatible Hole Diameter
3/4 in
Outside Diameter - Maximum
0.74 in
Details
Item
Curved Disc Spring
System of Measurement
Inch
Material
Carbon Steel
Finish
Plain
Type
Curved Spring Washer
Deflection @ Load
0.056 in
Load @ Deflection (Lbs.)
6
Disc Type
Curved
Standards
ASTM A684
Description
Disc Spring, Curved Spring Washer, Carbon Steel, Finish Plain, Min. Inside Dia. 0.395 In, Max. Outside Dia. 0.735 In, Thickness 0.011 In, Overall Height 0.129 In, Load at Deflection 6 Lbs., Deflection at Load 0.056 In, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.