Disc Spring, 0.40625, SS, Belleville, PK10
Mfr # B1000105S
Zoro # G7985187
product price: $32.15
/pk 10, $3.22/eaSold in multiples of 6 for $192.90
Key Features
System of Measurement
Inch
Thickness
0.105 in
Overall Height
0.12 in
Finish
Plain
Type
Belleville Spring Washer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1000105S
Zoro #
G7985187
UPC #
-
Country of Origin
China
Dimensions
Thickness
0.105 in
Overall Height
0.12 in
Max. Outside Dia.
1 in
Min. Inside Dia.
0.407 in
For Rod Size
0.40625
For Hole Size
1
Inside Diameter - Minimum
0.41 in
Outside Diameter - Maximum
1 in
Compatible Rod Size
13/32 in
Compatible Hole Diameter
1 in
Details
Item
Belleville Spring
System of Measurement
Inch
Material
17-7 PH Stainless Steel
Finish
Plain
Type
Belleville Spring Washer
Deflection @ Load
0.01 in
Load @ Deflection (Lbs.)
1899
Calculated Load @ Flat (Lbs.)
2657
Standards
AMS 5528
Calculated Load @ Flat
2,657 lbf
Disc Type
Belleville Spring
Description
Disc Spring, Belleville Spring Washer, Stainless Steel, Finish Plain, Min. Inside Dia. 0.407 In, Max. Outside Dia. 1 In, Thickness 0.105 In, Overall Height 0.118 In, Load at Deflection 1899 Lbs., Deflection at Load 0.01 In, Calculated Load at Flat 2657 Lbs., Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.