Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disc Spring, 0.40625, SS, Belleville, PK10

  • Mfr # B1188098S1

  • Zoro # G8194277


product price: $28.19
/pk 10, $2.82/ea
Sold in multiples of 7 for $197.33

Key Features

System of Measurement
Inch
Thickness
0.098 in
Overall Height
0.12 in
Finish
Plain
Type
Belleville Spring Washer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B1188098S1
Zoro #
G8194277
UPC #
-
Country of Origin
China

Dimensions

Thickness
0.098 in
Overall Height
0.12 in
Max. Outside Dia.
1.188 in
Min. Inside Dia.
0.407 in
For Hole Size
1.1875
For Rod Size
0.40625
Outside Diameter - Maximum
1.19 in
Inside Diameter - Minimum
0.41 in
Compatible Rod Size
13/32 in
Compatible Hole Diameter
1 3/16 in

Details

Item
Belleville Spring
System of Measurement
Inch
Material
302 Stainless Steel
Finish
Plain
Type
Belleville Spring Washer
Deflection @ Load
0.017 in
Load @ Deflection (Lbs.)
1972
Calculated Load @ Flat (Lbs.)
3383
Standards
AMS 5906
Calculated Load @ Flat
3,383 lbf
Disc Type
Belleville Spring

Description

Disc Spring, Belleville Spring Washer, Stainless Steel, Finish Plain, Min. Inside Dia. 0.407 In, Max. Outside Dia. 1.188 In, Thickness 0.098 In, Overall Height 0.119 In, Load at Deflection 1972 Lbs., Deflection at Load 0.017 In, Calculated Load at Flat 3383 Lbs., Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.