Disc Spring, 0.40625, SS, Belleville, PK10
Mfr # B1188105S
Zoro # G8339755
product price: $37.49
/pk 10, $3.75/eaSold in multiples of 6 for $224.94
Key Features
System of Measurement
Inch
Thickness
0.105 in
Overall Height
0.13 in
Finish
Plain
Type
Belleville Spring Washer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B1188105S
Zoro #
G8339755
UPC #
-
Country of Origin
China
Dimensions
Thickness
0.105 in
Overall Height
0.13 in
Max. Outside Dia.
1.188 in
Min. Inside Dia.
0.407 in
For Hole Size
1.1875
For Rod Size
0.40625
Inside Diameter - Minimum
0.41 in
Outside Diameter - Maximum
1.19 in
Compatible Hole Diameter
1 3/16 in
Compatible Rod Size
13/32 in
Details
Item
Belleville Spring
System of Measurement
Inch
Material
17-7 PH Stainless Steel
Finish
Plain
Type
Belleville Spring Washer
Deflection @ Load
0.016 in
Load @ Deflection (Lbs.)
2024
Calculated Load @ Flat (Lbs.)
2812
Disc Type
Belleville Spring
Standards
AMS 5528
Calculated Load @ Flat
2,812 lbf
Description
Disc Spring, Belleville Spring Washer, Stainless Steel, Finish Plain, Min. Inside Dia. 0.407 In, Max. Outside Dia. 1.188 In, Thickness 0.105 In, Overall Height 0.125 In, Load at Deflection 2024 Lbs., Deflection at Load 0.016 In, Calculated Load at Flat 2812 Lbs., Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.