Disc Spring, 0.40625, SS, Belleville, PK10
Mfr # B1188105S1
Zoro # G8350596
product price: $35.19
/pk 10, $3.52/eaSold in multiples of 6 for $211.14
Key Features
System of Measurement
Inch
Thickness
0.105 in
Overall Height
0.13 in
Finish
Plain
Type
Belleville Spring Washer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1188105S1
Zoro #
G8350596
UPC #
-
Country of Origin
China
Dimensions
Thickness
0.105 in
Overall Height
0.13 in
Max. Outside Dia.
1.188 in
Min. Inside Dia.
0.407 in
For Hole Size
1.1875
For Rod Size
0.40625
Compatible Hole Diameter
1 3/16 in
Compatible Rod Size
13/32 in
Outside Diameter - Maximum
1.19 in
Inside Diameter - Minimum
0.41 in
Details
Item
Belleville Spring
System of Measurement
Inch
Material
302 Stainless Steel
Finish
Plain
Type
Belleville Spring Washer
Deflection @ Load
0.016 in
Load @ Deflection (Lbs.)
2307
Calculated Load @ Flat (Lbs.)
3959
Calculated Load @ Flat
3,959 lbf
Disc Type
Belleville Spring
Standards
AMS 5906
Description
Disc Spring, Belleville Spring Washer, Stainless Steel, Finish Plain, Min. Inside Dia. 0.407 In, Max. Outside Dia. 1.188 In, Thickness 0.105 In, Overall Height 0.125 In, Load at Deflection 2307 Lbs., Deflection at Load 0.016 In, Calculated Load at Flat 3959 Lbs., Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.