Zoro Homepage

Disc Spring, 0.40625, Stl, Belleville, PK10

  • Mfr # B1000062

  • Zoro # G8149154


product price: $10.79
/pk 10, $1.08/ea
Sold in multiples of 18 for $194.22

Key Features

System of Measurement
Inch
Thickness
0.062 in
Overall Height
0.09 in
Finish
Oil
Type
Belleville Spring Washer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1000062
Zoro #
G8149154
UPC #
-
Country of Origin
China

Dimensions

Thickness
0.062 in
Overall Height
0.09 in
Max. Outside Dia.
1 in
Min. Inside Dia.
0.407 in
For Rod Size
0.40625
For Hole Size
1
Compatible Hole Diameter
1 in
Compatible Rod Size
13/32 in
Outside Diameter - Maximum
1 in
Inside Diameter - Minimum
0.41 in

Details

Item
Belleville Spring
System of Measurement
Inch
Material
Carbon Steel
Finish
Oil
Type
Belleville Spring Washer
Deflection @ Load
0.024 in
Load @ Deflection (Lbs.)
934
Calculated Load @ Flat (Lbs.)
1262
Calculated Load @ Flat
1,262 lbf
Standards
ASTM A684
Disc Type
Belleville Spring

Description

Disc Spring, Belleville Spring Washer, Carbon Steel, Finish Plain, Min. Inside Dia. 0.407 In, Max. Outside Dia. 1 In, Thickness 0.062 In, Overall Height 0.092 In, Load at Deflection 934 Lbs., Deflection at Load 0.024 In, Calculated Load at Flat 1262 Lbs., Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.