Disc Spring, 0.40625, Stl, Belleville, PK10
Mfr # B1188105
Zoro # G8094877
product price: $22.75
/pk 10, $2.28/eaSold in multiples of 9 for $204.75
Key Features
System of Measurement
Inch
Thickness
0.105 in
Overall Height
0.13 in
Finish
Oil
Type
Belleville Spring Washer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1188105
Zoro #
G8094877
UPC #
-
Country of Origin
China
Dimensions
Thickness
0.105 in
Overall Height
0.13 in
Max. Outside Dia.
1.188 in
Min. Inside Dia.
0.407 in
For Rod Size
0.40625
For Hole Size
1.1875
Outside Diameter - Maximum
1.19 in
Inside Diameter - Minimum
0.41 in
Compatible Rod Size
13/32 in
Compatible Hole Diameter
1 3/16 in
Details
Item
Belleville Spring
System of Measurement
Inch
Material
Carbon Steel
Finish
Oil
Type
Belleville Spring Washer
Deflection @ Load
0.016 in
Load @ Deflection (Lbs.)
2024
Calculated Load @ Flat (Lbs.)
2812
Standards
ASTM A684
Calculated Load @ Flat
2,812 lbf
Disc Type
Belleville Spring
Description
Disc Spring, Belleville Spring Washer, Carbon Steel, Finish Plain, Min. Inside Dia. 0.407 In, Max. Outside Dia. 1.188 In, Thickness 0.105 In, Overall Height 0.125 In, Load at Deflection 2024 Lbs., Deflection at Load 0.016 In, Calculated Load at Flat 2812 Lbs., Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.