Zoro Homepage

Disc Spring, 0.437, Steel, Curved, PK10

  • Mfr # U4370120

  • Zoro # G2977768


product price: $21.89
/pk 25, $0.88/ea
Sold in multiples of 9 for $197.01

Key Features

System of Measurement
Inch
Material
Carbon Steel
Thickness
0.012 in
Overall Height
0.15 in
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4370120
Zoro #
G2977768
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.012 in
Overall Height
0.15 in
Max. Outside Dia.
0.857 in
Min. Inside Dia.
0.462 in
For Hole Size
0.875
For Rod Size
0.437
Inside Diameter - Minimum
0.46 in
Compatible Hole Diameter
7/8 in
Outside Diameter - Maximum
0.86 in
Compatible Rod Size
7/16 in

Details

Item
Curved Disc Spring
System of Measurement
Inch
Material
Carbon Steel
Finish
Plain
Type
Curved Spring Washer
Deflection @ Load
0.073 in
Load @ Deflection (Lbs.)
7.5
Standards
ASTM A684
Disc Type
Curved

Description

Disc Spring, Curved Spring Washer, Carbon Steel, Finish Plain, Min. Inside Dia. 0.462 In, Max. Outside Dia. 0.857 In, Thickness 0.012 In, Overall Height 0.152 In, Load at Deflection 7.5 Lbs., Deflection at Load 0.073 In, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.