Disc Spring, 0.437, Steel, Curved, PK10
Mfr # U4370150
Zoro # G2977759
product price: $21.75
/pk 25, $0.87/eaSold in multiples of 9 for $195.75
Key Features
System of Measurement
Inch
Thickness
0.015 in
Overall Height
0.08 in
Finish
Plain
Type
Curved Spring Washer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
U4370150
Zoro #
G2977759
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.015 in
Overall Height
0.08 in
Max. Outside Dia.
0.672 in
Min. Inside Dia.
0.467 in
For Hole Size
0.687
For Rod Size
0.437
Inside Diameter - Minimum
0.47 in
Compatible Rod Size
7/16 in
Compatible Hole Diameter
11/16 in
Outside Diameter - Maximum
0.67 in
Details
Item
Curved Disc Spring
System of Measurement
Inch
Material
Carbon Steel
Finish
Plain
Type
Curved Spring Washer
Deflection @ Load
0.039 in
Load @ Deflection (Lbs.)
7.5
Standards
ASTM A684
Disc Type
Curved
Description
Disc Spring, Curved Spring Washer, Carbon Steel, Finish Plain, Min. Inside Dia. 0.467 In, Max. Outside Dia. 0.672 In, Thickness 0.015 In, Overall Height 0.084 In, Load at Deflection 7.5 Lbs., Deflection at Load 0.039 In, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.