Zoro Homepage

Disc Spring, 0.437, Steel, Curved, PK10

  • Mfr # U4370210

  • Zoro # G2977725


product price: $16.95
/pk 15, $1.13/ea
Sold in multiples of 12 for $203.40

Key Features

System of Measurement
Inch
Material
Carbon Steel
Thickness
0.021 in
Overall Height
0.11 in
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4370210
Zoro #
G2977725
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.021 in
Overall Height
0.11 in
Max. Outside Dia.
0.98 in
Min. Inside Dia.
0.462 in
For Hole Size
0.98
For Rod Size
0.437
Compatible Hole Diameter
63/64 in
Inside Diameter - Minimum
0.46 in
Outside Diameter - Maximum
0.98 in
Compatible Rod Size
7/16 in

Details

Item
Curved Disc Spring
System of Measurement
Inch
Material
Carbon Steel
Finish
Plain
Type
Curved Spring Washer
Deflection @ Load
0.046 in
Load @ Deflection (Lbs.)
22.5
Disc Type
Curved
Standards
ASTM A684

Description

Disc Spring, Curved Spring Washer, Carbon Steel, Finish Plain, Min. Inside Dia. 0.462 In, Max. Outside Dia. 0.98 In, Thickness 0.021 In, Overall Height 0.107 In, Load at Deflection 22.5 Lbs., Deflection at Load 0.046 In, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.