Disc Spring, 0.4375, SS, Belleville, PK10
Mfr # B0875045S
Zoro # G5237407
product price: $23.29
/pk 15, $1.55/eaSold in multiples of 9 for $209.61
Key Features
System of Measurement
Inch
Thickness
0.045 in
Overall Height
0.07 in
Finish
Plain
Type
Belleville Spring Washer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B0875045S
Zoro #
G5237407
UPC #
-
Country of Origin
China
Dimensions
Thickness
0.045 in
Overall Height
0.07 in
Max. Outside Dia.
0.875 in
Min. Inside Dia.
0.442 in
For Hole Size
0.875
For Rod Size
0.4375
Compatible Hole Diameter
7/8 in
Outside Diameter - Maximum
0.88 in
Inside Diameter - Minimum
0.44 in
Compatible Rod Size
7/16 in
Details
Item
Belleville Spring
System of Measurement
Inch
Material
302 Stainless Steel
Finish
Plain
Type
Belleville Spring Washer
Deflection @ Load
0.011 in
Load @ Deflection (Lbs.)
270
Calculated Load @ Flat (Lbs.)
495
Standards
AMS 5906
Calculated Load @ Flat
495 lbf
Disc Type
Belleville Spring
Description
Disc Spring, Belleville Spring Washer, Stainless Steel, Finish Plain, Min. Inside Dia. 0.442 In, Max. Outside Dia. 0.875 In, Thickness 0.045 In, Overall Height 0.067 In, Load at Deflection 270 Lbs., Deflection at Load 0.011 In, Calculated Load at Flat 495 Lbs., Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.