Disc Spring, 0.4375, SS, Belleville, PK10
Mfr # B0875059S
Zoro # G8274996
product price: $17.69
/pk 10, $1.77/eaSold in multiples of 12 for $212.28
Key Features
System of Measurement
Inch
Thickness
0.059 in
Overall Height
0.08 in
Finish
Plain
Type
Belleville Spring Washer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B0875059S
Zoro #
G8274996
UPC #
-
Country of Origin
China
Dimensions
Thickness
0.059 in
Overall Height
0.08 in
Max. Outside Dia.
0.875 in
Min. Inside Dia.
0.46 in
For Hole Size
0.875
For Rod Size
0.4375
Inside Diameter - Minimum
0.46 in
Compatible Hole Diameter
7/8 in
Outside Diameter - Maximum
0.88 in
Compatible Rod Size
7/16 in
Details
Item
Belleville Spring
System of Measurement
Inch
Material
302 Stainless Steel
Finish
Plain
Type
Belleville Spring Washer
Deflection @ Load
0.019 in
Load @ Deflection (Lbs.)
934
Calculated Load @ Flat (Lbs.)
1272
Standards
AMS 5906
Disc Type
Belleville Spring
Calculated Load @ Flat
1,272 lbf
Description
Disc Spring, Belleville Spring Washer, Stainless Steel, Finish Plain, Min. Inside Dia. 0.46 In, Max. Outside Dia. 0.875 In, Thickness 0.059 In, Overall Height 0.083 In, Load at Deflection 934 Lbs., Deflection at Load 0.019 In, Calculated Load at Flat 1272 Lbs., Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.