Disc Spring, 0.4375, SS, Belleville, PK10
Mfr # B093707001S
Zoro # G8240811
product price: $18.99
/pk 10, $1.90/eaSold in multiples of 10 for $189.90
Key Features
System of Measurement
Inch
Thickness
0.07 in
Overall Height
0.09 in
Finish
Plain
Type
Belleville Spring Washer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B093707001S
Zoro #
G8240811
UPC #
-
Country of Origin
China
Dimensions
Thickness
0.07 in
Overall Height
0.09 in
Max. Outside Dia.
0.937 in
Min. Inside Dia.
0.453 in
For Rod Size
0.4375
For Hole Size
0.938
Compatible Rod Size
7/16 in
Inside Diameter - Minimum
0.45 in
Compatible Hole Diameter
15/16 in
Outside Diameter - Maximum
0.94 in
Details
Item
Belleville Spring
System of Measurement
Inch
Material
302 Stainless Steel
Finish
Plain
Type
Belleville Spring Washer
Deflection @ Load
0.016 in
Load @ Deflection (Lbs.)
1069
Calculated Load @ Flat (Lbs.)
1471
Disc Type
Belleville Spring
Calculated Load @ Flat
1,471 lbf
Standards
AMS 5906
Description
Disc Spring, Belleville Spring Washer, Stainless Steel, Finish Plain, Min. Inside Dia. 0.453 In, Max. Outside Dia. 0.937 In, Thickness 0.07 In, Overall Height 0.09 In, Load at Deflection 1069 Lbs., Deflection at Load 0.016 In, Calculated Load at Flat 1471 Lbs., Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.