Disc Spring, 0.4375, SS, Belleville, PK10
Mfr # B1188089S1
Zoro # G8234931
product price: $23.29
/pk 10, $2.33/eaSold in multiples of 8 for $186.32
Key Features
System of Measurement
Inch
Thickness
0.089 in
Overall Height
0.12 in
Finish
Plain
Type
Belleville Spring Washer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1188089S1
Zoro #
G8234931
UPC #
-
Country of Origin
China
Dimensions
Thickness
0.089 in
Overall Height
0.12 in
Max. Outside Dia.
1.188 in
Min. Inside Dia.
0.453 in
For Rod Size
0.4375
For Hole Size
1.1875
Compatible Rod Size
7/16 in
Outside Diameter - Maximum
1.19 in
Inside Diameter - Minimum
0.45 in
Compatible Hole Diameter
1 3/16 in
Details
Item
Belleville Spring
System of Measurement
Inch
Material
302 Stainless Steel
Finish
Plain
Type
Belleville Spring Washer
Deflection @ Load
0.025 in
Load @ Deflection (Lbs.)
2236
Calculated Load @ Flat (Lbs.)
3836
Disc Type
Belleville Spring
Calculated Load @ Flat
3,836 lbf
Standards
AMS 5906
Description
Disc Spring, Belleville Spring Washer, Stainless Steel, Finish Plain, Min. Inside Dia. 0.453 In, Max. Outside Dia. 1.188 In, Thickness 0.089 In, Overall Height 0.12 In, Load at Deflection 2236 Lbs., Deflection at Load 0.025 In, Calculated Load at Flat 3836 Lbs., Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.