Disc Spring, 0.4375, Steel, Belleville, PK10
Mfr # B0875045
Zoro # G5237391
product price: $25.19
/pk 25, $1.01/eaSold in multiples of 8 for $201.52
Key Features
System of Measurement
Inch
Thickness
0.045 in
Overall Height
0.07 in
Finish
Oil
Type
Belleville Spring Washer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B0875045
Zoro #
G5237391
UPC #
-
Country of Origin
China
Dimensions
Thickness
0.045 in
Overall Height
0.07 in
Max. Outside Dia.
0.875 in
Min. Inside Dia.
0.442 in
For Hole Size
0.875
For Rod Size
0.4375
Inside Diameter - Minimum
0.44 in
Outside Diameter - Maximum
0.88 in
Compatible Hole Diameter
7/8 in
Compatible Rod Size
7/16 in
Details
Item
Belleville Spring
System of Measurement
Inch
Material
Carbon Steel
Finish
Oil
Type
Belleville Spring Washer
Deflection @ Load
0.011 in
Load @ Deflection (Lbs.)
270
Calculated Load @ Flat (Lbs.)
495
Calculated Load @ Flat
495 lbf
Disc Type
Belleville Spring
Standards
ASTM A684
Description
Disc Spring, Belleville Spring Washer, Carbon Steel, Finish Plain, Min. Inside Dia. 0.442 In, Max. Outside Dia. 0.875 In, Thickness 0.045 In, Overall Height 0.067 In, Load at Deflection 270 Lbs., Deflection at Load 0.011 In, Calculated Load at Flat 495 Lbs., Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.