Disc Spring, 0.438, SS, Clover Dome, PK5
Mfr # BC0875030S
Zoro # G8361062
product price: $22.15
/pk 5, $4.43/eaSold in multiples of 9 for $199.35
Key Features
System of Measurement
Inch
Material
17-7 PH Stainless Steel
Thickness
0.03 in
Overall Height
0.08 in
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BC0875030S
Zoro #
G8361062
UPC #
-
Country of Origin
Belize
Dimensions
Thickness
0.03 in
Overall Height
0.08 in
Max. Outside Dia.
0.876 in
Min. Inside Dia.
0.442 in
For Hole Size
0.875
For Rod Size
0.438
Compatible Hole Diameter
7/8 in
Inside Diameter - Minimum
0.44 in
Compatible Rod Size
7/16 in
Outside Diameter - Maximum
0.88 in
Details
Item
Clover Disc Spring
System of Measurement
Inch
Material
17-7 PH Stainless Steel
Finish
Plain
Type
Clover Dome
Load @ Deflection (Lbs.)
25.9
Spring Rate (Lbs./In.)
3,112 lb/in
Standards
AMS 5529
Disc Type
Dome
Calculated Load @ Flat
161 lbf
Spring Rate
3,112 lb/in
Description
Disc Spring, Clover Dome, Stainless Steel, Finish Plain, Min. Inside Dia. 0.442 In, Max. Outside Dia. 0.876 In, Thickness 0.03 In, Overall Height 0.08 In, Load at Deflection 25.9 Lbs., Deflection at Load 0.037 In, Spring Rate 3112 Lbs./In., Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.