Disc Spring, 0.438, SS, Clover Dome, PK5
Mfr # BC0875033S
Zoro # G7862407
product price: $21.69
/pk 5, $4.34/eaSold in multiples of 9 for $195.21
Key Features
System of Measurement
Inch
Material
17-7 PH Stainless Steel
Thickness
0.033 in
Overall Height
0.08 in
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BC0875033S
Zoro #
G7862407
UPC #
-
Country of Origin
Belize
Dimensions
Thickness
0.033 in
Overall Height
0.08 in
Max. Outside Dia.
0.876 in
Min. Inside Dia.
0.442 in
For Rod Size
0.438
For Hole Size
0.875
Compatible Hole Diameter
7/8 in
Outside Diameter - Maximum
0.88 in
Inside Diameter - Minimum
0.44 in
Compatible Rod Size
7/16 in
Details
Item
Clover Disc Spring
System of Measurement
Inch
Material
17-7 PH Stainless Steel
Finish
Plain
Type
Clover Dome
Load @ Deflection (Lbs.)
33.4
Spring Rate (Lbs./In.)
4,019 lb/in
Spring Rate
4,019 lb/in
Calculated Load @ Flat
233 lbf
Standards
AMS 5529
Disc Type
Dome
Description
Disc Spring, Clover Dome, Stainless Steel, Finish Plain, Min. Inside Dia. 0.442 In, Max. Outside Dia. 0.876 In, Thickness 0.033 In, Overall Height 0.083 In, Load at Deflection 33.4 Lbs., Deflection at Load 0.037 In, Spring Rate 4019 Lbs./In., Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.