Disc Spring, 0.5, SS, Belleville, PK10
Mfr # B1000043S
Zoro # G5237452
product price: $15.99
/pk 10, $1.60/eaSold in multiples of 12 for $191.88
Key Features
System of Measurement
Inch
Material
302 Stainless Steel
Thickness
0.043 in
Overall Height
0.07 in
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1000043S
Zoro #
G5237452
UPC #
-
Country of Origin
China
Dimensions
Thickness
0.043 in
Overall Height
0.07 in
Max. Outside Dia.
1 in
Min. Inside Dia.
0.505 in
For Rod Size
0.5
For Hole Size
1
Outside Diameter - Maximum
1 in
Inside Diameter - Minimum
0.51 in
Compatible Hole Diameter
1 in
Compatible Rod Size
1/2 in
Details
Item
Belleville Spring
System of Measurement
Inch
Material
302 Stainless Steel
Finish
Plain
Type
Belleville Spring Washer
Deflection @ Load
0.014 in
Load @ Deflection (Lbs.)
250
Calculated Load @ Flat (Lbs.)
431
Disc Type
Belleville Spring
Standards
AMS 5906
Calculated Load @ Flat
431 lbf
Description
Disc Spring, Belleville Spring Washer, Stainless Steel, Finish Plain, Min. Inside Dia. 0.505 In, Max. Outside Dia. 1 In, Thickness 0.043 In, Overall Height 0.071 In, Load at Deflection 250 Lbs., Deflection at Load 0.014 In, Calculated Load at Flat 431 Lbs., Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.