Zoro Homepage

Disc Spring, 0.5, SS, Belleville, PK10

  • Mfr # B1000050S

  • Zoro # G5237434


product price: $20.89
/pk 10, $2.09/ea

Key Features

System of Measurement
Inch
Material
302 Stainless Steel
Thickness
0.05 in
Overall Height
0.08 in
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1000050S
Zoro #
G5237434
UPC #
-
Country of Origin
China

Dimensions

Thickness
0.05 in
Overall Height
0.08 in
Max. Outside Dia.
1 in
Min. Inside Dia.
0.505 in
For Hole Size
1
For Rod Size
0.5
Compatible Rod Size
1/2 in
Compatible Hole Diameter
1 in
Inside Diameter - Minimum
0.51 in
Outside Diameter - Maximum
1 in

Details

Item
Belleville Spring
System of Measurement
Inch
Material
302 Stainless Steel
Finish
Plain
Type
Belleville Spring Washer
Deflection @ Load
0.013"
Load @ Deflection (Lbs.)
340
Calculated Load @ Flat (Lbs.)
600
Calculated Load @ Flat
600 lbf
Disc Type
Belleville Spring
Standards
AMS 5906

Description

Disc Spring, Belleville Spring Washer, Stainless Steel, Finish Plain, Min. Inside Dia. 0.505 In, Max. Outside Dia. 1 In, Thickness 0.05 In, Overall Height 0.075 In, Load at Deflection 340 Lbs., Deflection at Load 0.013 In, Calculated Load at Flat 600 Lbs., Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.