Disc Spring, 0.5, SS, Belleville, PK10
Mfr # B1500047S
Zoro # G7803731
product price: $28.19
/pk 10, $2.82/eaSold in multiples of 7 for $197.33
Key Features
System of Measurement
Inch
Thickness
0.047 in
Overall Height
0.09 in
Finish
Plain
Type
Belleville Spring Washer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1500047S
Zoro #
G7803731
UPC #
-
Country of Origin
China
Dimensions
Thickness
0.047 in
Overall Height
0.09 in
Max. Outside Dia.
1.5 in
Min. Inside Dia.
0.505 in
For Rod Size
0.5
For Hole Size
1.5
Inside Diameter - Minimum
0.51 in
Compatible Hole Diameter
1 1/2 in
Compatible Rod Size
1/2 in
Outside Diameter - Maximum
1.5 in
Details
Item
Belleville Spring
System of Measurement
Inch
Material
17-7 PH Stainless Steel
Finish
Plain
Type
Belleville Spring Washer
Deflection @ Load
0.023 in
Load @ Deflection (Lbs.)
260
Calculated Load @ Flat (Lbs.)
366
Disc Type
Belleville Spring
Standards
AMS 5528
Calculated Load @ Flat
366 lbf
Description
Disc Spring, Belleville Spring Washer, Stainless Steel, Finish Plain, Min. Inside Dia. 0.505 In, Max. Outside Dia. 1.5 In, Thickness 0.047 In, Overall Height 0.093 In, Load at Deflection 260 Lbs., Deflection at Load 0.023 In, Calculated Load at Flat 366 Lbs., Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.