Disc Spring, 0.5, SS, Belleville, PK10
Mfr # B1500070S
Zoro # G5237897
product price: $38.15
/pk 10, $3.82/eaSold in multiples of 5 for $190.75
Key Features
System of Measurement
Inch
Thickness
0.07 in
Overall Height
0.1 in
Finish
Plain
Type
Belleville Spring Washer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1500070S
Zoro #
G5237897
UPC #
-
Country of Origin
China
Dimensions
Thickness
0.07 in
Overall Height
0.1 in
Max. Outside Dia.
1.5 in
Min. Inside Dia.
0.505 in
For Hole Size
1.5
For Rod Size
0.5
Compatible Hole Diameter
1 1/2 in
Outside Diameter - Maximum
1.5 in
Inside Diameter - Minimum
0.51 in
Compatible Rod Size
1/2 in
Details
Item
Belleville Spring
System of Measurement
Inch
Material
302 Stainless Steel
Finish
Plain
Type
Belleville Spring Washer
Deflection @ Load
0.017 in
Load @ Deflection (Lbs.)
495
Calculated Load @ Flat (Lbs.)
896
Disc Type
Belleville Spring
Standards
AMS 5906
Calculated Load @ Flat
896 lbf
Description
Disc Spring, Belleville Spring Washer, Stainless Steel, Finish Plain, Min. Inside Dia. 0.505 In, Max. Outside Dia. 1.5 In, Thickness 0.07 In, Overall Height 0.104 In, Load at Deflection 495 Lbs., Deflection at Load 0.017 In, Calculated Load at Flat 896 Lbs., Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.