Disc Spring, 0.5, SS, Belleville, PK10
Mfr # B1500102S
Zoro # G8032927
product price: $60.39
/pk 10, $6.04/eaKey Features
System of Measurement
Inch
Thickness
0.102 in
Overall Height
0.13 in
Finish
Plain
Type
Belleville Spring Washer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1500102S
Zoro #
G8032927
UPC #
-
Country of Origin
China
Dimensions
Thickness
0.102 in
Overall Height
0.13 in
Max. Outside Dia.
1.5 in
Min. Inside Dia.
0.505 in
For Rod Size
0.5
For Hole Size
1.5
Compatible Rod Size
1/2 in
Inside Diameter - Minimum
0.51 in
Compatible Hole Diameter
1 1/2 in
Outside Diameter - Maximum
1.5 in
Details
Item
Belleville Spring
System of Measurement
Inch
Material
Stainless Steel
Finish
Plain
Type
Belleville Spring Washer
Deflection @ Load
0.013 in
Load @ Deflection (Lbs.)
1044
Calculated Load @ Flat (Lbs.)
2060
Standards
ASTM A684
Calculated Load @ Flat
2,060 lbf
Disc Type
Belleville Spring
Description
Disc Spring, Belleville Spring Washer, Stainless Steel, Finish Plain, Min. Inside Dia. 0.505 In, Max. Outside Dia. 1.5 In, Thickness 0.102 In, Overall Height 0.128 In, Load at Deflection 1044 Lbs., Deflection at Load 0.013 In, Calculated Load at Flat 2060 Lbs., Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.