Disc Spring, 0.5, SS, Clover Dome, PK5
Mfr # BC1000033S
Zoro # G8336237
product price: $22.49
/pk 5, $4.50/eaSold in multiples of 9 for $202.41
Key Features
System of Measurement
Inch
Material
17-7 PH Stainless Steel
Thickness
0.033 in
Overall Height
0.09 in
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BC1000033S
Zoro #
G8336237
UPC #
-
Country of Origin
Belize
Dimensions
Thickness
0.033 in
Overall Height
0.09 in
Max. Outside Dia.
1.001 in
Min. Inside Dia.
0.505 in
For Hole Size
1
For Rod Size
0.5
Compatible Hole Diameter
1 in
Compatible Rod Size
1/2 in
Inside Diameter - Minimum
0.51 in
Outside Diameter - Maximum
1 in
Details
Item
Clover Disc Spring
System of Measurement
Inch
Material
17-7 PH Stainless Steel
Finish
Plain
Type
Clover Dome
Load @ Deflection (Lbs.)
28.7
Spring Rate (Lbs./In.)
2,970 lb/in
Calculated Load @ Flat
178 lbf
Disc Type
Dome
Standards
AMS 5529
Spring Rate
2,970 lb/in
Description
Disc Spring, Clover Dome, Stainless Steel, Finish Plain, Min. Inside Dia. 0.505 In, Max. Outside Dia. 1.001 In, Thickness 0.033 In, Overall Height 0.09 In, Load at Deflection 28.7 Lbs., Deflection at Load 0.043 In, Spring Rate 2970 Lbs./In., Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.